Beli knob m6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ELESA Plastic Locking Key Knob
    Mulai

    Rp63.900

    ELESA Plastic Locking Key Knob
    atribut:
    • Knob Height (mm): 15
    • Outer Diameter (mm): 32
  2. KONOE Star Knob
    Mulai

    Rp9.900

    KONOE Star Knob
    Deskripsi:
    You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.* Bolts and 3 types of nuts are not included.
    atribut:
    • Material: Nylon
    • Heat Resistance Temperature (°C): 75
  3. Mesin HL Miter Saw Part
    Mulai

    Rp1.900

    Mesin HL Miter Saw Part
    atribut:
    • Compatible for: Miter Saw HL 237
    • Size (inch): 7
  4. Osaka Spirit Nobstar Orange (Knop)
    42%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp7.900

    Osaka Spirit Nobstar Orange (Knop)
    Deskripsi:
    Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.
    atribut:
    • Material: (Cap, body) 66 nylon
    • Color: orange
    • Applicable to: Hex nut 3 types
  5. IMAO Plastic Lobe Knob
    22%
    Mulai

    Rp169.900

    IMAO Plastic Lobe Knob
    atribut:
    • Knob Height (mm): 50
    • Outer Diameter (mm): 80
    • Finishing Material: Knob: Polyamide (PA), Insert: Steel
    • Precision Hole Depth (mm): 28
    • Precision Hole Diameter H8 (mm): 16
  6. TRUSCO Knurled Knob
    61%
    Mulai

    Rp24.900

    TRUSCO Knurled Knob
    Deskripsi:
    Suitable for temporary joining.
    atribut:
    • Material: Steel (SS400, chrome plated)
  7. ELESA Plastic Lobe Knob
    62%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    ELESA Plastic Lobe Knob
    Deskripsi:
    -A pentagon type knob that fits the hand during operation.
  8. TRUSCO Knurled Knob
    60%
    Mulai

    Rp37.900

    TRUSCO Knurled Knob
    atribut:
    • Material: Steel (SS400, chrome plated)
  9. TRUSCO Lobe Knob Bolt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    This is a pentagonal type knob that is familiar to the hand.
    atribut:
    • Color: Black
    • Specification: Male Screw type
    • Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
    • Screw Length (mm): 30
    • Heat Resistance Temperature (°C): 70
  10. TRUSCO Lobe Knob Bolt
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    For machine tools, jigs and tools, office equipment, OA equipment, etc.
    atribut:
    • Color: Black
    • Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
    • Knob Height: 14
    • Outside Diameter (mm): 35
    • Screw Dimensions: M6 x 1.00
    • Specifications: Male Screw Type
    • Heat Resistance Temperature (°C): 70
  11. KONOE Knob Star
    22%
    Mulai

    Rp209.900

    KONOE Knob Star
    atribut:
    • Material: Knob:Nylon 66, Cap:Nylon 66
    • Cap Color: Orange
    • Outside Diameter (mm): 53.0
    • Cap Diameter (mm): 24.8
    • Knob Height (mm): 22.3
    • Heat Resistant Temperature: 75degrees
  12. Osaka Spirit Nobstar Black (Knop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    Osaka Spirit Nobstar Black (Knop)
    Deskripsi:
    Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.
    atribut:
    • Material: (Cap, body) 66 nylon
    • Dimension A (mm): 6 +/- 0.25
    • Applicable bolt diameter: M10
    • Dimension S (mm): 21.8
    • Dimension B (mm): 45
    • Dimension H (mm): 17.2
    • Dimension K (mm): 23.2
    • Applicable to: Hex nut 3 types
    • Color: black
    • Weight (g): 13.35
  13. TRUSCO With Knurled Knob Stage
    62%
    Mulai

    Rp41.900

    TRUSCO With Knurled Knob Stage
    atribut:
    • Heat Resistance Temperature (°C): 10
  14. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  15. monotaro Clamp Lever Male Thread
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    monotaro Clamp Lever Male Thread
    Deskripsi:
    Machine assembly parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: Silver
    • Material (Shaft): iron
    • Shape: L-shape
    • Type: Clamp lever
    • Connection to Equipment: Male screw
    • Material (Main Unit): Zinc die casting
  16. POWERPACK Paint Belt Conveyor
    Mulai

    Rp11.999.900

    POWERPACK Paint Belt Conveyor
    Deskripsi:
    Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Paint Belt Conveyor BC-300/2M.Paint Belt Conveyor BC-300/2M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Paint Belt Conveyor BC-300/2M dilengkapi dengan Belt yang memudahkan proses pemindahan barang menjadi lebih cepat. Paint Belt Conveyor BC-300/2M dapat meminimalisir kerugian produksi yang disebabkan oleh barang jatuh dan sebagainya yang terjadi saat pemindahan barang.Dengan menggunakan Paint Belt Conveyor BC-300/2M, proses memindahkan barang dari satu tempat ke tempat yang lain menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Paint Belt Conveyor BC-300/2M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Paint Belt Conveyor BC-300/2M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Paint Belt Conveyor BC-300/2M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.
    atribut:
    • Voltage (V): 220
    • Motor Power (W): 120
    • Conveyor Material: Belt
    • Conveyor width (mm): 300
    • Conveyor Height (mm): 650 / 800 (optional)
    • Length (m): 2
    • Maximum Weight Capacity (kg): 20
    • Speed (m/minute): 0-20
  17. TRUSCO With knurled knob stage
    Mulai

    Rp68.900

    TRUSCO With knurled knob stage
    atribut:
    • Material: Steel (SS400, chrome plated)
    • Outside Diameter (mm): 16
    • Knob Height (mm): 9.5
    • Screw Dimensions: M4 x 0.70
    • Thread Length (mm): 16
    • Specification: Male thread type
Daftar Harga knob m6 Terbaru October 2026
ELESA Plastic Locking Key KnobRp63.900
TRUSCO Lobe Knob BoltRp12.900
KONOE Star KnobRp9.900
Mesin HL Miter Saw PartRp1.900
Osaka Spirit Nobstar Orange (Knop)Rp7.900
IMAO Plastic Lobe KnobRp169.900
TRUSCO Knurled KnobRp24.900
ELESA Plastic Lobe KnobRp47.900
TRUSCO Knurled KnobRp37.900
TRUSCO Lobe Knob BoltRp28.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)